Frick XJS120S Rotary Bare Screw Compressor

Frick XJS120S Rotary Bare Screw Compressor

Frick Bare Screw Compressor: Model: XJS120S, Serial No: 10241K31932962. Max Allowable Pressure(PSIG): 400. Max Speed(RPM): 3600. Year of Manufacture: 2003. CFM @ 3550 RPM: 292. Screw Size(in): 1/2 or 5/8.
Product Details
  • Stock No: DYL03-06
  • Manufacturer: Frick
  • Model: XJS120S
  • Serial Number: 10241K31932962
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: XJS120S
  • Compressor SN: 10241K31932962
  • Compressor Max Speed (RPM): 3,550
  • Compressor Volume Ratio: 66.31
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 21
  • Height (Inches): 19
  • Weight (LBS): 670
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Locked does not spin
Frick XJS120S Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed