- Product Details
Frick XJS120S Rotary Bare Screw Compressor
Frick Rotary Bare Screw Compressor. Model No: XJS120S, Part No: 479949, Serial No: 11551K98150988. Max Drive Speed: 3600 RPM. Max Allowable Pressure: 400 PSIG.
Product Details
- Stock No: PCE04
- Manufacturer: Frick
- Model: XJS 120S
- Serial Number: 11551K98150988
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: XJS-120S
- Compressor SN: 11551K98150988
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 400
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 40
- Height (Inches): 36
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















