Frick XJS95L Bare Rotary Screw Compressor

Frick XJS95L Bare Rotary Screw Compressor

Frick Bare Screw Compressor: Model: XJS95L, Serial No: 02410. Volume Ratio: 2.2-5.0. Max Allowable Speed(RPM): 3600. Max Allowable Pressure(PSIG): 350. Previous Refrigerant: R22. Year of Manufacture: 2005.
Product Details
  • Stock No: DYL03-07
  • Manufacturer: Frick
  • Model: XJS95L
  • Serial Number: 02410
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: XJS95L
  • Compressor SN: 2410
  • Compressor Max Speed (RPM): 4,661
  • Compressor Design Pressure (PSIG): 111
  • Compressor Year Manufactured: 2005
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 60:37
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 29
  • Height (Inches): 22
  • Weight (LBS): 950
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Screw is locked.
Frick XJS95L Bare Rotary Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed