Frick XLC-155 RH Evaporative Condenser (155 Nominal Tons, 1- 10 HP Motors, 1 Tower Unit)

Frick XLC-155 RH Evaporative Condenser (155 Nominal Tons, 1- 10 HP Motors, 1 Tower Unit)

Frick Evaporative Condenser. Model: XLC-155 RH. Serial No: 43870-100. Nominal Tons: 155. Mfg Date: 4/29/95. Design Pressure: 300 PSIG. CFM:23700. Refrigerant Charge(LBS): 196. Refrigerant: R-22. Coil Volume: 26.68. Fan Motor (1): 10 HP, RPM: 1760, FLA: 14.2, Volts: 460, Hz: 60, Ph: 3.
Product Details
  • Stock No: PNS01
  • Manufacturer: Frick
  • Model: XLC-155 RH
  • Serial Number: 43870-100
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Nominal Tons (TR): 155
  • Unit Nominal Tons (TR): 155
  • Unit Coil Volume (ft3): 26.63
  • Unit CFM (CFM): 23,700
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 117
  • Top Width (Inches): 102
  • Top Height (Inches): 113
  • Top Weight (LBS): 6,460
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,760
  • Motor Voltage: 460
  • Motor Amps: 14.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 117
  • Width (Inches): 102
  • Height (Inches): 113
  • Weight (LBS): 7,740
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Frick XLC-155 RH Evaporative Condenser (155 Nominal Tons, 1- 10 HP Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed