Frick XLP-L 355 LH Evaporative Condenser (355 Nominal Tons)

Frick XLP-L 355 LH Evaporative Condenser (355 Nominal Tons)

Frick XL Evaporative Condenser. Model: XLP-L 355 LH. Serial No: 43670-300. Nominal Tons: 315. Ammonia Tons(NH3): 251.8. CFM: 54000. Refrigerant Charge(NH3): 490 LBS.
Product Details
  • Stock No: MDGE02
  • Manufacturer: Frick
  • Model: XLP-L 355 LH
  • Serial Number: 43670-300
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 355
  • Unit Ammonia Tons (TR): 215
  • Unit Coil Volume (ft3): 50.7
  • Unit CFM (CFM): 54,000
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
  • Top Length (Inches): 166
  • Top Width (Inches): 117
  • Top Height (Inches): 100
  • Top Weight (LBS): 12,600
  • Bottom Length (Inches): 166
  • Bottom Width (Inches): 117
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 3,900
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 3
  • Pump Recommended Gallons per Minute (GPM): 400
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 5 Hp, 230/460 Volt, 3 Ph, 60 Hz. (1) Spray Water Pump - 3 Hp, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 166
  • Width (Inches): 117
  • Height (Inches): 180
  • Weight (LBS): 16,500
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2005
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick XLP-L 355 LH Evaporative Condenser (355 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed