Frick XLP-S205 S Evaporative Condenser ( 205 Nominal Tons, 1 Tower Unit)

Frick XLP-S205 S Evaporative Condenser ( 205 Nominal Tons, 1 Tower Unit)

Frick XLP Series Evaporative Condenser. Model: XLP-S205 S. Serial No: 51427-100. Mfg Date: 1/26/07. This package contains 1 Tower Unit. 205 Nominal Tons. 145.5 Ammonia Tons. Previously Ran with Ammonia(R-717)
Product Details
  • Stock No: HCIC01
  • Manufacturer: Frick
  • Model: XLP-S205 S
  • Serial Number: 51427-100
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 205
  • Unit Ammonia Tons (TR): 145.4
  • Unit Coil Volume (ft3): 21.97
  • Unit CFM (CFM): 33,000
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
  • Top Length (Inches): 142
  • Top Width (Inches): 48
  • Top Height (Inches): 97
  • Top Weight (LBS): 10,110
  • Bottom Length (Inches): 142
  • Bottom Width (Inches): 48
  • Bottom Height (Inches): 97
  • Bottom Weight (LBS): 2,000
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 1.5
  • Pump Recommended Gallons per Minute (GPM): 140
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,760
  • Motor Voltage: 460
  • Motor Amps: 12.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 142
  • Width (Inches): 86
  • Height (Inches): 164
  • Weight (LBS): 11,330
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Fan Motor and Water Pump.
Frick XLP-S205 S Evaporative Condenser ( 205 Nominal Tons, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed