Frick XLP-XL-940 Evaporative Condenser (940 Nominal Tons)

Frick XLP-XL-940 Evaporative Condenser (940 Nominal Tons)

Frick XLP Series Ammonia Evaporative Condenser. Model: XLP-XL-940. Serial No: 13033-1-RH. Nominal Tons: 994, Ammonia Tons(R-717): 664.3. CFM: 151,800. Design Pressure: 250 PSI. Refrigerant Charge: 1064 LBS.
Product Details
  • Stock No: CCA01
  • Manufacturer: Frick
  • Model: XLP-XL-940
  • Serial Number: 13033-1-RH
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 940
  • Unit Ammonia Tons (TR): 664.3
  • Unit CFM (CFM): 151,800
  • Design Pressure (PSI): 250
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
  • Top Length (Inches): 245
  • Top Width (Inches): 142
  • Top Height (Inches): 92
  • Top Weight (LBS): 25,010
  • Bottom Length (Inches): 265
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 102
  • Bottom Weight (LBS): 8,130
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 30 Hp & 15 Hp, 230/460 Volt, 3 Ph, 60 Hz. (1) Spray Pump - 7.5 HP, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 245
  • Width (Inches): 142
  • Height (Inches): 192
  • Weight (LBS): 33,140
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1997
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick XLP-XL-940 Evaporative Condenser (940 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed