Sold Out
Recently Shipped
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick XLP-XL745 Evaporative Condenser (745 Nominal Tons, 3-HP Motors, 1 Tower Unit)
Frick Evaporative Condenser. Model: XL2-XL-745, Serial No: 50535/100. Manufacture Date: 11/10/06. Nominal Tons: 745, NH3 Tons: 528.3. CFM: 130400. Spray Water GPM: 900. Remote Sump: Water Inlet: 6 in, Sump Drain: 10, Gallons Required: 520. Refrigeration Charge(NH3): 740 LBS. Weights(LBS): Unit Shipping: 25,230 LBS, Unit Operating: 37,079 LBS, Heaviest Section: 18280 LBS. Pan Heater(kW): (2) 12. Motor Fan Data: Qty: 3, HP: 15, RPM: 1760, FLA/Motor: 37, Volts: 240, 60 Hz, Ph: 3.
Product Details
- Stock No: EFN09
- Manufacturer: Frick
- Model: XLP-XL745
- Serial Number: 50535/100
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 745
- Unit CFM (CFM): 130,400
Condenser Dimensions
- Top Length (Inches): 253
- Top Width (Inches): 142
- Top Height (Inches): 68
- Top Weight (LBS): 18,280
- Bottom Length (Inches): 213
- Bottom Width (Inches): 142
- Bottom Height (Inches): 108
- Bottom Weight (LBS): 6,000
Pump Details
- Pump Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: Fan motors: Qty: 3, HP: 15, RPM: 1760, FLA/Motor: 37, Volts: 240, Hz: 60, Ph: 3.
Dimensions:
- Length (Inches): 240
- Width (Inches): 117
- Height (Inches): 144
- Weight (LBS): 25,230
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2006
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Pump.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













































