Frick-York ICB 4-Fan Evaporator Coil - 50 Ton

Frick-York ICB 4-Fan Evaporator Coil - 50 Ton

Frick / York International Evaporator Coil. Model: ICB 4C-8410 LH5. Serial: 385450200. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209550. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.
Product Details
  • Stock No: CAGC450
  • Manufacturer: Frick
  • Model: ICB-4C-8410 LH5
  • Serial Number: 385450200
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 62,244.00
  • Est. Tons (TR) @10TD Frosted: 51.87
  • # Fans: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick-York ICB 4-Fan Evaporator Coil - 50 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed