Frick (York) IDC 3610-4Q Evaporative Condenser Tower (1 tower units, 900 Ton)

Frick (York) IDC 3610-4Q Evaporative Condenser Tower (1 tower units, 900 Ton)

Year of Manufacture: 2005
Number Units in Package: 1 (only 1 of the 4 pictured remaining)
Nominal Tons (total): 900 TR*
Ammonia Tons (total): 638 TR*
CFM (total): 155125 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 7.5HP 715 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 50 HP, 460V, 57 FLA, 60 Hz, 3-phase

Top Dimensions (per unit): 22'8 L x 12' W x 9'8 H
Top Weight (per unit): 28,013 LBS
Bottom Dimensions (per unit): 22'8 L x 12' W x 8' H
Bottom Weight (per unit): 7,320 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: MRBA08
  • Manufacturer: Frick
  • Model: IDC 3610-4Q
  • Serial Number: 41724-100
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 900
  • Unit Ammonia Tons (TR): 638
  • Unit CFM (CFM): 155125
  • Design Pressure (PSI): 300
Condenser Dimensions
  • Top Length (Inches): 272
  • Top Width (Inches): 144
  • Top Height (Inches): 116
  • Top Weight (LBS): 28013
  • Bottom Length (Inches): 272
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 96
  • Bottom Weight (LBS): 7320
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 50
  • Motor RPM: 1775
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 2005
Frick (York) IDC 3610-4Q Evaporative Condenser Tower (1 tower units, 900 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed