Frick York Quantum Screw Compressor Micro Control Panel

Frick York Quantum Screw Compressor Micro Control Panel

Frick Quantum Micro Control Panel. Model: Quantum. Power Source - 115 Volts, 50/60 Hz, 1 Ph.
Product Details
  • Stock No: RDYI11
  • Manufacturer: Frick
  • Model: Quantum
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 20
  • Height (Inches): 30
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package
Frick York Quantum Screw Compressor Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed