Frick Yuken 951A0113H05 Solenoid Coil

Frick Yuken 951A0113H05 Solenoid Coil

Frick/Yuken Solenoid Coil. Part No: 951A0113H05. 110/120 Volt Pin Contact.
Product Details
  • Stock No: RSI29
  • Manufacturer: Frick
  • Model: 951A0113H05
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 2
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick Yuken 951A0113H05 Solenoid Coil

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed