Frick/JCI SICB-3B-6310-4-2-RH2 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)

Frick/JCI SICB-3B-6310-4-2-RH2 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)

Frick/Johnson Controls Ammonia Evaporative Coil. Model: SICB-3B-6310-4-2-RH2. Serial No: 618270200. Design Pressure: 250 PSI. Refrigerant: R-717. Coil Volume: 13.75 Cu Ft.
Product Details
  • Stock No: BRI33
  • Manufacturer: Johnson Controls
  • Model: SICB-3B-6310-4-2-RH2
  • Serial Number: 618270200
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 26.8
  • Air Flow (CFM): 39,294
  • Unit Coil Volume (ft3): 13.75
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Air
  • Sound Level (dbA @ 10): 90
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 2 Hp, 460 Volts, 3 Ph.
Dimensions:
  • Length (Inches): 200
  • Width (Inches): 53
  • Height (Inches): 68
  • Weight (LBS): 7,681
Additional Product Details
  • Year of Manufacture: 2009
  • Spec Sheet Available: Yes
Frick/JCI SICB-3B-6310-4-2-RH2 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed