Frick/York Rotary Screw Compressor-125 HP

Frick/York Rotary Screw Compressor-125 HP

Frick/York Rotary Screw Compressor. Model: RXB-50. S/N: S0189MFMNLHAA3. Refrigerant: R-77/R-22. Compressor run time: 81,233 hrs. Ram Industries Motor, 125 hp, 3540 rpm, 230/460 V, 294/147 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 3 in. dia. discharge pipe. Overall dimensions: 9 ft. L x 55 in. W x 60 in. H.
Product Details
  • Stock No: DPFI805.4a
  • Manufacturer: Frick
  • Model: RXB-50
  • Serial Number: S0189MFMNLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick/York Rotary Screw Compressor-125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed