Frigid Coil 2-Fan Evaporator - 20 Ton

Frigid Coil 2-Fan Evaporator - 20 Ton

2000 Frigid Coil 2-Fan Evaporator. Model: ALCB 239833LRTHGUIPPCD. Refrigerant: recirculated top feed R-717. Rated nominal capacity: 20 tons for a room that undergoes at 10 degree temperature change, or output is 24018 BTUH/ degree temperature change. (2) 42 inch diameter fans (3 hp fan motors) producing an airflow of 33978 cfm over a coil of 3735 cu. ft. surface area, 3 fins per inch and 8 rows deep. Unit also features an insulated pan, and hot gas defrost. Overall dimensions: 12 ft. 1 in. L x 4 ft. W x 5 ft. 4 in. H.

Product Details
  • Stock No: BDPC349.12
  • Manufacturer: Frigid Coil
  • Model: ALCB 239833LRTHGUIPPCD
  • Serial Number: 39506AIR
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 24,018.00
  • Est. Tons (TR) @10TD Frosted: 20.02
  • Air Flow (CFM): 33,978
  • Fins Per Inch: 3
  • # Fans: 2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Frigid Coil 2-Fan Evaporator - 20 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed