Frigid Coil 4-Fan Ammonia Evaporator- 10.5 Ton

Frigid Coil 4-Fan Ammonia Evaporator- 10.5 Ton

Frigid Coil 4-Fan Ammonia Evaporator. Model: HTS-464-1/3-LRT-IP. Capacity: rated at 10.5 tons at a 15°TD for a 35°F room. Refrigerant: recirculated R-717 (Ammonia). Tube material: Hot dipped, galvanized steel. (4) fans, dia: 22 in.(pictures show one fan removed). Air flow: 13,840 cfm. (4) fins per inch, material of construction: hot dipped, galvanized steel. Stainless steel covered, insulated drain pan. (4) Baldor industrial motors: 1/3 hp, 3 phase. Inlets: (1) 2 in. Outlets: (1) 1 in. Approximate overall dimensions: 11 ft. 5 in. L x 3 ft. W. x 3 ft. 8 in. H.(H15).

Product Details
  • Stock No: KWBF509B
  • Manufacturer: Frigid Coil
  • Model: HTS-464-1/3-LRT-IP
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigid Coil 4-Fan Ammonia Evaporator- 10.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed