Frigid Coil Air Cooled Condenser - 20 TR

Frigid Coil Air Cooled Condenser - 20 TR

York / Frigid Coil Air Cooled Condenser – 20 TR. Refrigerant: R-22. Model: VCB-64. Capacity: 30,664 per TD degree F BTU/HR (25.5 TR at 10F TD). Copper tubes with aluminum finds. Fan motors (2): 3 HP, 460V, 60Hz, 3-phase. Year: 1994. Weight: 1750 lbs. Dimensions: 117 in. L x 87.25 in. W x 56.5 in. H.

Product Details
  • Stock No: DSMI02
  • Manufacturer: Frigid Coil
  • Model: VCB-64
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigid Coil Air Cooled Condenser - 20 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed