Frigid Coil Ammonia Blast Evaporator Coils 3-Fans

Frigid Coil Ammonia Blast Evaporator Coils 3-Fans

Frigid Coil Spiral Freezer 3-Fan Ammonia Blast Evaporator Coils. Model: SF 8012 FL-WD. S/N: 38839A1L. (6) Fans, air vol. 140,800 cfm, 15 hp. Top: 179 x 79 x 90.5 (inches). Bottom: 179 x 79 x 59 (inches).

Product Details
  • Stock No: DMNY001F
  • Manufacturer: Frigid Coil
  • Model: SF 8012 FL-WD
  • Serial Number: 38839A1L
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • Air Flow (CFM): 140,800
  • # Fans: 6
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigid Coil Ammonia Blast Evaporator Coils 3-Fans
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed