Frigid Coil Ammonia Recirculator- 550 Gallon

Frigid Coil Ammonia Recirculator- 550 Gallon

Frigid Coil Ammonia Recirculator- 550 Gallon. S/N: 300536. Nat’l Bd: 85422. MAWP: 150 psig @ 200 °F, MDMT: -35 F @ 150 PSI. (2) Cornell Centrifugal Pumps, Model: 2CBS-2-4, S/N: 82865 with motors, 2 hp, 1740 rpm, 230/460 V 3.6/2.5 amps, 60 Hz, 3 phase. Control Panel, 460 V, 3.4 amps, 60 Hz, 3 phase. (4) 2 in. dia. sight glasses. Inlets: (1) 6 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 6 in. dia. port. Tank dimensions: 36 in. dia. x 12 ft. L. Overall dimensions: 65 in. L x 35 in. W x 55-1/2 in. H.
Product Details
  • Stock No: RAAF174.20
  • Manufacturer: Frigid Coil
  • Serial Number: 300536
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigid Coil Ammonia Recirculator- 550 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed