- Product Details
Frigid Coil ICA-LH-398-3-3-DX-HGU-IP-PCV Ammonia Evaporator Coil- 1 Fans (Low Temperature)
Frigid 1 Fan Ammonia Evaporator Coil. Model: ICA-LH-398-3-3-DX-HGU-IP-PCV. Serial No: 35728BIL.
Product Details
- Stock No: BRI31
- Manufacturer: Frigid Coil
- Model: ICA-LH-398-3-3-DX-HGU-IP-PCV
- Serial Number: 35728BIL
Evaporator Coil Details
- Coil Type: Direct Expansion
- Coil Defrost: Gas
- Fins Per Inch: 3
- # Fans: 1
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 5 Hp, 460 Volt, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 85
- Width (Inches): 85
- Height (Inches): 72
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















