- Product Details
Frigid Coil ICB-3H-856-3-LRB-HGU-IP-PCV Ammonia Evaporator Coil - 25.5 TR, 3 Fans (Low Temperature)
Frigid Coil ICB-3H-856-3-LRB-HGU-IP-PCV 230/460 Volt, 3 Phase Cooler Evaporator, 25.5 Ton, 3 fans with 3 HP motors. Unit designed for recirculated bottom feed (ammonia).
Product Details
- Stock No: BRI43
- Manufacturer: Frigid Coil
- Model: ICB-3H-856-3-LRB-HGU-IP-PCV
- Serial Number: 29405
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 25.5
- Air Flow (CFM): 50,550
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 3
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motor - 3 Hp, 230/460 Volts, 3 Ph.
Dimensions:
- Length (Inches): 206
- Width (Inches): 45
- Height (Inches): 76
- Weight (LBS): 8,100
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1989
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














