Frigid Coil / Imeco Evaporator - 20.5 TR

Frigid Coil / Imeco Evaporator - 20.5 TR

1996 Frigid Coil/Imeco Evaporator – 20.5 tons. Model: USB 35L-466H. S/N: 9905-1. Refrigerant: R-717, bottom feed, flooded. Rated for ammonia at 20.5 tons @ 15°F ΔT for 40°F room, 25°F coil and 25°F liquid. 19,775 CFM air @ 0” ESP. 6 row coil @ 6 fins/in. Hot gas defrost – coil only. Maximum pressure: 250 psi. Fan diameter: 23 in. (4) Reliance Electric Fan Motors, 1/2 hp, 1140 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. FNPT, (1) 3 in. dia. suction port. Overall dimensions: 14 ft. 4 in. L x 36 in. W x 42 in. H. (ACN71).
Product Details
  • Stock No: SGMB025.6
  • Manufacturer: Frigid Coil
  • Model: USB 35L-466H
  • Serial Number: 9905-1 RH3
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @10TD Wet: 20.5
  • Fins Per Inch: 6
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigid Coil / Imeco Evaporator - 20.5 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed