Frigid Coil S400 ATH-24-1/6-DX-LP Ammonia Evaporator (Low Temperature)

Frigid Coil S400 ATH-24-1/6-DX-LP Ammonia Evaporator (Low Temperature)

Frigid Coil Cooler Evaporator. Model: S400-ATH24-1/6-DX-LP. Serial No: 3572801. Date Mfg: 8/1994.
Product Details
  • Stock No: BRI09
  • Manufacturer: Frigid Coil
  • Model: S400 ATH-24-1/6-DX-LP
  • Serial Number: 3572801
Evaporator Coil Details
  • Coil Type: Direct Expansion
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan motor, 1/6 Hp, 115 Volts, 1 Ph.
Dimensions:
  • Length (Inches): 86
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 860
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: No
Frigid Coil S400 ATH-24-1/6-DX-LP Ammonia Evaporator (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed