Frigomeccanica ProgRam Industriesme Industriale Air-Cooled Water Chiller- 30 Ton

Frigomeccanica ProgRam Industriesme Industriale Air-Cooled Water Chiller- 30 Ton

Frigomeccanica ProgRam Industriesme Industriale Air-Cooled Water Chiller- 30 Ton. Model: MK. S/N: 110-T. Refrigerant: R-22. Waterflow: 96.8 gal/min. Electrical requirements: 480 V, 60 Hz. Minimum Feed tank capacity: 130 gal. (2) Maneurop Compressors, Model: MT200 HSS4, S/N's: 4039814 and 4168230, electrical requirements: 460/380 V, 22/44 amps, 60/50 Hz, 3 phase. Inlets/oultets: (2) 3 in. dia. ports (water). Overall dimensions: 12 ft. L x 50 in. W x 84 in. H.
Product Details
  • Stock No: DSVT019.11a
  • Manufacturer: Frigomeccanica ProgRam Industriesme
  • Model: MK
  • Serial Number: 110-T
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigomeccanica ProgRam Industriesme Industriale Air-Cooled Water Chiller- 30 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed