Fristam 1 HP Pump Model FPX701

Fristam 1 HP Pump Model FPX701

Fristam Centrifugal Pump. Model FPX701, S/N FPX70197513, 1-3/8 in. outlet, 1-1/2 in. Inlet. Baldor Industrial Motor. Model CWDM3546T, 1 hp, 1,725 rpm, 484 final rpm, 208-230/460 volt, 3.5-3.2/1.6, 60 hz, 3 phase, 143TC Frame. Current setup 0-30 gpm 7psi max 15 ft. Overall dimensions 9 in. W x 11 in. L x 24 in. H.
Product Details
  • Stock No: HDPH433.3
  • Manufacturer: Fristam
  • Model: FPX701
  • Serial Number: FPX70197513
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam 1 HP Pump Model FPX701
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed