Fristam Centrifugal Pump (20 HP)

Fristam Centrifugal Pump (20 HP)

Fristam Sanitary Centrifugal Pump. S/N: 5122121. Impeller diameter: 10-1/2 in. Baldor Industrial Motor, 20 hp, 1760 rpm, 440 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 2 ft. 1/2 in. H.

Product Details
  • Stock No: OIP146.
  • Manufacturer: Fristam
  • Serial Number: 5122121
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 10.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1760
  • Motor Voltage: 440
  • Motor Amps: 24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 16
  • Height (Inches): 24.5
Additional Product Details
Fristam Centrifugal Pump (20 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed