Fristam Centrifugal Pump (7.5 HP)

Fristam Centrifugal Pump (7.5 HP)

Fristam Sanitary Centrifugal Pump. S/N: 122164009. Impeller diameter: 6 in. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 575 V, 6.9 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 10 in. W x 1 ft. 2 in. H.
Product Details
  • Stock No: OIP134.
  • Manufacturer: Fristam
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 0
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: S-line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: S-line
Previous Refrigerant
Motor Details
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 6.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 10
  • Height (Inches): 14
Additional Product Details
Fristam Centrifugal Pump (7.5 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed