Fristam Centrifugal Pump FPX Series

Fristam Centrifugal Pump FPX Series

1996 Fristam Centrifugal Pump FPX Series. Model: FPX1161-320. S/N: FPX1161961560. Capacity: 500 gpm @ 67 psi and 155 head/ft. Impeller diameter: 12 in. Baldor Industrial Motor, 30 hp 1750 rpm, 230/460 volts, 76/38 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet and efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 1 ft. 9 in. H.(ACN53-96).
Product Details
  • Stock No: RLOL283.15
  • Manufacturer: Fristam
  • Model: FPX1161-320
  • Serial Number: FPX1161961560
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Centrifugal Pump FPX Series
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed