Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model: FPX 3532-130. S/N: FPX3532004964. Pump capacity: 140 gpm. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 230/460 V, 17.6/8.7 amps, 60 Hz, 3 phase. The FPX3532 has a single internal mechanical seal for longer seal life, process temperature: 400°F, product viscosity: 600 cps, maximum inlet pressure: 150 psi, maximum flow rate: 900 gpm, gentle product handling, low maintenance, CIP-able and SIP-able. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: 2-1/2 in. 'S' line. Outlet: 2 in. 'S' line. Overall dimensions: 28 in. L x 14 in. W x 17 in. H.
Product Details
  • Stock No: HDMD314.10
  • Manufacturer: Fristam
  • Model: FPX 3532-130
  • Serial Number: FPX3532004964
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed