Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model: FPX732-135. S/N: FPX732971851. Sterling Electric, Inc. motor: 7.5 Hp, 3490 Rpm, 208-230/460 V, 20-18.5/9.3 A, 60 Hz, 3 Phase. (1) 5-1/2 in. dia. impeller. (1) 2-1/2 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 2 ft. 1-3/4 in. L x 1 ft. 1-5/8 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: HDVI184B
  • Manufacturer: Fristam
  • Model: FPX732-135
  • Serial Number: FPX732971851
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed