Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam FP-Series Centrifugal Pump. Model: FP721-140. S/N: FP210011004. Capacity: up to 68 gpm at 8 psi and 17 head/ft. Impeller diameter: 5-1/2 in. (140 mm). Baldor Industrial Motor, 3 hp, 1725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. FP-Series centrifugal pumps are able to process abrasive products, are CIP-able and SIP-able, and are capable of product temperatures up to 400 °F. Outlets: 1-1/2 in. S-line discharge. Overall dimensions: 24 in. L x 11 in. W x 12 in. H.

Product Details
  • Stock No: NPPC151.
  • Manufacturer: Fristam
  • Model: FP721-140
  • Serial Number: FP210011004
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed