Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model FPX3541-205, S/N 354172515. Inlet 3 in., Outlet 2-½ in. Baldor Motor, 5 hp, 1,725 rpm, 208-230/460 volt, 15-13.2/6.6 amps, 60 hz, 3 phase, 184 TC Frame. Current setup 0-385 gpm 10-31 psi 20-70 ft.
Product Details
  • Stock No: RLOL311.7a
  • Manufacturer: Fristam
  • Model: FPX3541-205
  • Serial Number: 354172515
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed