Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model: FPX712 130. S/N: 12168434. (1) 5-1/4 in. dia. impeller. Reliance Electric motor, 3 hp, 3475 rpm, 230/460 volts, 8.6/4.3 amps, 60 Hz, 3 phase. (1) 2 in. s-line input. (1) 1-1/2 in. s-line output. Overall dimensions: 1 ft. 11-3/8 in. L x 11-1/4 in. W x 11 in. H.
Product Details
  • Stock No: RLOL488B
  • Manufacturer: Fristam
  • Model: FPX712-130
  • Serial Number: 12168434
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed