- Product Details
Fristam FKL-150 Positive Displacement Pump (15 HP, 155.4 GPM Max)
Fristam rotary lobe positive displacement pump. Model FKL-150. Serial 007717. Max pressure: 300 PSI. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. GE motor: 15 HP, 208-230/460V, 38.5-34.8/17.4 amps, 1760 RPM, 254TCY Frame, 60 Hz, 3-phase, TE. Nord gear reduction drive: 14.00 ratio (125 final RPM, 32.4 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN115)
- Stock No: CAGC1053
- Manufacturer: Fristam
- Model: FKL-150
- Serial Number: 7717
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 155.4
- Displacement per Revolution (Gallons): 0.259
- Est. Actual Gallons Per Minute (GPM): 32.56
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 300
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Motor Manufacturer: GE
- Motor Horsepower(HP): 15
- Motor RPM: 1760
- Motor Voltage: 208-230/460
- Motor Amps: 38.5-34.8/17.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254TCY
- ACN: 115
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















