Fristam FKL150 Positive Displacement Pump (15 HP, 155.4 GPM Max)

Fristam FKL150 Positive Displacement Pump (15 HP, 155.4 GPM Max)

Fristam rotary lobe positive displacement pump. Model FKL-150. Serial 007708. Max pressure: 300 PSI. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. GE motor: 15 HP, 208-230/460V, 1760 RPM, 254TCY Frame, 60 Hz, 3-phase, TE. Gear reduction drive. Stainless steel base. Ports: 3 in. clamp. (ACN115)
Product Details
  • Stock No: CAGC904
  • Manufacturer: Fristam
  • Model: FKL150
  • Serial Number: 7708
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 155.4
  • Displacement per Revolution (Gallons): 0.259
  • Est. Actual Gallons Per Minute (GPM): 32.56
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TCY
Dimensions:
  • ACN: 115
Additional Product Details
Fristam FKL150 Positive Displacement Pump (15 HP, 155.4 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed