Fristam FL275L Positive Displacement Pump (7.5 HP, 78.4 GPM Max)

Fristam FL275L Positive Displacement Pump (7.5 HP, 78.4 GPM Max)

Fristam Positive Displacement Pump. Model: FL2-75-L. Serial 75L0802294 / 0688510006. Max speed: 800 RPM. Max pressure: 120 PSI. Displacement per revolution: 0.098 gallons. Max flowrate: 78.4 GPM at 800 RPM. Gear ratio: 11.71 (150 final RPM, 14.7 GPM). GE motor: 7.5 HP, 1755 RPM, 208-230/460V, 60 Hz, 3-phase. Ports: 2 in.

Product Details
  • Stock No: CAGC1014
  • Manufacturer: Fristam
  • Model: FL275L
  • Serial Number: 75L0802294 / 0688510006
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 78.4
  • Displacement per Revolution (Gallons): 0.098
  • Drive Ratio: 11
  • Est. Actual Gallons Per Minute (GPM): 15.635454545454545
  • Max Speed RPM: 800
  • Maximum Pressure MAWP (PSI): 120
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 208-230/460
  • Motor Amps: 18.2/9.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Fristam FL275L Positive Displacement Pump (7.5 HP, 78.4 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed