Fristam FM Series Centrifugal Pump

Fristam FM Series Centrifugal Pump

Fristam FM Series Centrifugal Pump. Model: FM342-165. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor motor: 40 hp, 3540 rpm, 230/460 volts, 88/44 amps, 60 Hz, 3 phase. (1) 2-1/2 in. s-line inlet. (1) 2-1/2 in. s-line outlet. (1) 5/8 in. shut off MNPT valve water flushed inlet/outlet. (1) 3/8 in. FNPT inlet/outlet. Overall dimensions: 5 ft. 4-1/2 in. L. x 1 ft. 10-1/2 in. W. x 1 ft. 10-3/8 in. H.(ACN214).

Product Details
  • Stock No: ENDX188709.12a
  • Manufacturer: Fristam
  • Model: FM342-165
  • Serial Number: FM342013166
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FM Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed