Fristam FP-Series Centrifugal Pump - 5 HP

Fristam FP-Series Centrifugal Pump - 5 HP

Fristam FP-Series Centrifugal Pump. Model: FP712. S/N: 12122759. Capacity: 150 gpm. Impeller diameter: 5.00 in. Seal option: double mechanical with flushing. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (2) 2-1/2 in. dia. S-line. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 29 in. L x 13 in. W x 18-1/2 in. H. (ACN25).

Product Details
  • Stock No: OIP103.
  • Manufacturer: Fristam
  • Model: FP712
  • Serial Number: 12122759
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FP-Series Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed