Fristam FP-Series Centrifugal Pump

Fristam FP-Series Centrifugal Pump

1993 Fristam FP-Series Centrifugal Pump. Model: FP355. S/N: 355173205. Capacity: 200 gpm @ 44 psi and 100 tdh. Impeller dia. 9-1/2 in. Baldor Electric Motor, 7-1/2 hp, 1725 rpm, 208-230/460, 21.5-20/10 amps, 60 Hz, 3 phase. Outlets: (1) 2-1/2 in. S-line fitting. Overall dimensions: 24 in. L x 17 in. W x 12 in. H. (ACN39a).

Product Details
  • Stock No: HDAF732.5
  • Manufacturer: Fristam
  • Model: FP355
  • Serial Number: 355173205
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FP-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed