Fristam FP-Series Centrifugal Pump

Fristam FP-Series Centrifugal Pump

Fristam FP-Series Centrifugal Pump. Model: FP722-145. S/N: FP7220010965. Capacity: up to 66 gpm @60 psi and 136 head/ft. Impeller diameter: 5-1/2 in (145 mm). Seal option: double mechanical with water flush. Baldor Motor. 5 hp, 3450 rpm, 12/6 amp, 60 Hz, 3 ph. FP-Series centrifugal pumps are able to process abrasive products, are CIP-able and SIP-able, and are capable of product temperatures up to 400 °F. Inlets: (1) 2 in. s-line. Outlet: 1-1/2 in. s-line discharge. Overall dimensions: 28 in. L x 14 in. W x 19 in. H.
Product Details
  • Stock No: NPPC153.
  • Manufacturer: Fristam
  • Model: FP722-145
  • Serial Number: FP7220010965
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FP-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed