Fristam FP-Series Centrifugal Pump

Fristam FP-Series Centrifugal Pump

Fristam FP-Series Centrifugal Pump. Model: FP722. S/N: 221221174. Flow rate for new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5 in. (130 mm). Double mechanical with water flush seals. Baldor industrial motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Applications include but are not limited to: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, inline mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, and fermentation. Inlets: (1) 2 in. dia. S-line. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 2 ft. 3 in. L x 11 in. W x 1 ft. 4-1/2 in. H. (ACN32)

Product Details
  • Stock No: OIP106.
  • Manufacturer: Fristam
  • Model: FP722
  • Serial Number: 221221174
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FP-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed