Fristam FP Series Stainless Steel Centrifugal Pump - 3 HP

Fristam FP Series Stainless Steel Centrifugal Pump - 3 HP

Fristam FP-Series Sanitary Centrifugal Pump. Model: FP722-145. S/N: 22174190. Diameter: 145 mm. A3 rated. Leeson Washguard Motor: 3 HP, 3490 RPM, 208-230/460V, 8.4-7.6/3.8 amps, 60 hz, 3-phase. Estimated capacity: 20 GPM at 60 PSI (3600 RPM). Ports (inlet/outlet): 2 in. dia. S-line / 1.5 in. dia. S-line. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 1 ft. 2 in. H. (ACN32) (H)

Product Details
  • Stock No: HGPS1038.6
  • Manufacturer: Fristam
  • Model: FP722-145
  • Serial Number: 22174190
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FP Series Stainless Steel Centrifugal Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed