Fristam FPE 722 C Sanitary Centrifugal Pump - 4 HP

Fristam FPE 722 C Sanitary Centrifugal Pump - 4 HP

Fristam Sanitary Centrifugal Pump. Model: FPE 722 C. Serial: 42442361. Made in Germany. Motor rated for both 50 Hz and 60 Hz applications. 3 kW, 690/400 volts, 3.6/6.2 amps, 50 Hz, 2880 RPM. 4 HP, 460 volts, 6.1 amps, 60 Hz, 3485 RPM. Approximate flow rate: 100 GPM. Overall dimensions: 1 ft. 10 in. L x 10 in. W x 11 in. H.

Product Details
  • Stock No: BBMO02.2
  • Manufacturer: Fristam
  • Model: FPE722C
  • Serial Number: 42442361
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Beer Brewery
Fristam FPE 722 C Sanitary Centrifugal Pump - 4 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed