Fristam FPX Series Centrifugal Pump

Fristam FPX Series Centrifugal Pump

1991 Fristam FPX Series Centrifugal Pump. Model: FPX3522-125. S/N: 352271305. Impeller diameter: 5 in. or 125mm. Capacity: 250 gpm @60 psi. Seal option: single mechanical seal. Baldor Industrial Motor, 7.5 hp., 3500 rpm, 230/460v/3 phase, 60Hz. S-line suction fitting. Inlets: (1) 2-1/2 in. Outlets: (1) 2 in. dia. S-line discharge fitting. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations. Overall dimensions: 2 ft. 2 in. L x 10 in. W x 1 ft. H. (ACN31a). FAD
Product Details
  • Stock No: HDCF153.4a
  • Manufacturer: Fristam
  • Model: FPX3522-125
  • Serial Number: 352271305
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FPX Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed