Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

2000 Fristam FPX-Series Centrifugal Pump. Model: FPX-1742009846. Serial 142122080. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor: 480V, 3 phase. (1) 7-1/2 in. dia. impeller. Inlet/outlet: (1) 2-1/2 in. S-line inlet, (1) 2 in. S-line outlet. Overall dimensions: 2 ft. 11 in. L x 1 ft. 5 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: NOIP1108
  • Manufacturer: Fristam
  • Model: FPX-1742009846
  • Serial Number: 142122080
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FPX-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed