Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump. Model: FPX1151-270. S/N: FPX115174040. Capacity: 720 gpm @ 30 psi and 70 head/ft. Impeller diameter: 9-1/2 in. (240 mm). Baldor Industrial Motor, 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 35 in. L x 18 in. W x 17 in. H.

Product Details
  • Stock No: RLOL717.8
  • Manufacturer: Fristam
  • Model: FPX1151-270
  • Serial Number: FPX115174040
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FPX-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed