Fristam FPX Stainless Steel Centrifugal Pump - 3 HP

Fristam FPX Stainless Steel Centrifugal Pump - 3 HP

Fristam Stainless Steel Centrifugal Pump. Model: FPX712 130. Serial: 712165153. A3 rated. Impeller diameter: 5 in. Baldor motor: 3 HP, 3450 RPM, 208-230/460V, 3-phase, 60 Hz. Ports: 1.5 in. / 1.5 in.

Product Details
  • Stock No: JBTC10
  • Manufacturer: Fristam
  • Model: FPX712-130
  • Serial Number: 712165153
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FPX Stainless Steel Centrifugal Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed