Fristam FPX3551 Centrifugal Pump (10 HP, 300 GPM Max)

Fristam FPX3551 Centrifugal Pump (10 HP, 300 GPM Max)

Fristam Centrifugal Pump. Model: FPX3551. S/N: 355168369. 316 stainless steel. Capacity: 300 gpm @ 42 psi and 98 tdh. *Note: this unit is missing the pump cover and impeller. Industrial Motor, 10 hp, 1750 rpm. Inlet: (1) 3 in. ‘S’ line fitting. Outlet: (1) 2-1/2 in. ‘S’ line fitting. Overall dimensions: 29 in. L x 17 in. W x 15 in. H. (E)

Product Details
  • Stock No: HDDF273.5
  • Manufacturer: Fristam
  • Model: FPX3551
  • Serial Number: 355168369
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 300
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 1750
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 17
  • Height (Inches): 15
Additional Product Details
  • Known Issues or Problems: Unit is missing the pump cover and impeller
Fristam FPX3551 Centrifugal Pump (10 HP, 300 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed