Fristam High Pressure Sanitary Pump

Fristam High Pressure Sanitary Pump

Fristam High Pressure Sanitary Pump. Model FM332-175, S/N FM332 74005. Inlet/ outlet 2.5 in. Pump is three stages and is designed to pump up to 200 gpm at 200 psi and 500 feet of head, with 60 hp Baldor motor, 3,550rpm, 230/460 V, 60hz, 3-phase. Current setup will do 230 gpm 180 psi 410 feet

Product Details
  • Stock No: HDLF001.
  • Manufacturer: Fristam
  • Model: FM332-175
  • Serial Number: FM332 74005
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam High Pressure Sanitary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed