Fristam Pump

Fristam Pump

Fristam Pump. Model FM342-175. Motor- 75 hp. It is designed to pump up to 200 gpm at 280 psi and 650 feet of head. 80-85 GPM 275 PSI 630feet with 40 hp (made for high pressure RO app.). Current setup 220 gpm 245 psi 560 feet with 75hp motor. (ACN139) excluding the motor.

Product Details
  • Stock No: cCJR02.
  • Manufacturer: Fristam
  • Model: FM342-175
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed